Beli drain cleaning di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RIDGID Left-Hand Drain Cleaning Mitt (Sarung Tangan)
    Mulai

    Rp1.099.900

    RIDGID Left-Hand Drain Cleaning Mitt (Sarung Tangan)
    Deskripsi:
    - Sarung Tangan Mesin Pembersih Pipa Mampet
    atribut:
    • Catalog Number: 59205
  2. RIDGID Drain Cleaning Machine Accessories (Aksesoris Pembersih Drain)
    Mulai

    Rp159.999.900

    RIDGID Drain Cleaning Machine Accessories (Aksesoris Pembersih Drain)
    Deskripsi:
    K-6200 machines offer superior maneuverability and a small footprint allows easy access to tight work areas. It comes equipped with either Inner Core cable or Integral Wound cable. Recommend 5/8" (16 mm) cable for 3" (75 mm) to 6" (150 mm) drain lines up to 200' (61 m). Set Content : 58192: 5/8" (16 mm) x 100' HC Cable (30.5 m); 59360: Tool Box; 70032: PVC Drain Cleaning Gloves; 92495: Spade Cutter, 1 3/4" (45 mm); 92510: Double Cutter, 2" (50 mm); 92520: Double Cutter, 3" (75 mm); 92525: Double Cutter, 4" (110 mm); 92555: 5/8" (16 mm) x 2' (50 mm) Leader
    atribut:
    • Current (A): 5.6
    • Dimensions (LxWxH) (cm): 75x47x110
    • Dimensions (LxWxH) (inch): 29.5x18.75x43.5
    • Drum Capacity (ft): 100 of 5/8inch cable
    • Drum Capacity (m): 30.5 of 16mm cable
    • Line Capacity (inch): 3-6 lines, up to 200ft
    • Line Capacity (mm): 75-150 lines, up to 61m
    • Motor Power (HP): 4/10
    • Speed (rpm): 285
    • Voltage/Frequency (V/Hz): 115/60
  3. Rothenberger Auger Head & Cutter for Drain Cleaning
    Mulai

    Rp1.299.900

    Rothenberger Auger Head & Cutter for Drain Cleaning
    Deskripsi:
    These auger heads and cutters fit specific series of Rothenberger drain cleaners and cables.
    atribut:
    • Compatible Cleaner Series: R600; RODRUM S
  4. WESTWARD Drain Cleaning Tool Set (Pembersih Saluran Pipa)
    Mulai

    Rp509.900

    WESTWARD Drain Cleaning Tool Set (Pembersih Saluran Pipa)
    Deskripsi:
    These auger head and cutter sets fit specific series of Westward drain cleaning equipment.
    atribut:
    • Includes: 5/8 Bulb Auger; 5/8 C-Cutter; 5/8 Coupling Pin Key; 5/8 Drop Head Auger; 5/8 Spade Cutter
    • Product Type: Drain Cleaning Tool Set
    • Compatible Cleaner Grainger Part Number: 22XP37
    • No. of Augers: 2
    • Auger Type: Bulb Auger; Drop Head Auger
    • Compatible Cleaner Series: 22XP38
    • Connection Size (inch): 5/8
    • Coupling Type: T-Slot
    • Cutter Type: Spade Cutter; C Cutter
    • Manufacturer Part Number: 22XP49
    • Max. Pipe Diameter (inch): 4
    • Min. Pipe Diameter (inch): 2
    • No. of Cutters: 2
    • UNSPSC: 47121808
  5. Rothenberger Drain Cleaning Machines R 750
    Mulai

    Rp94.999.900

    Rothenberger Drain Cleaning Machines R 750
    Deskripsi:
    alat untuk membersihkan saluran yang tersumbat
    atribut:
    • Color: Red
  6. RIDGID Heavy-Duty Straight Pipe Wrench (Kunci Pipa)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp999.900

  7. RIDGID Sectional Machines for Drain Cleaning (Mesin Pembersih Saluran Air)
    Mulai

    Rp43.999.900

    RIDGID Sectional Machines for Drain Cleaning (Mesin Pembersih Saluran Air)
    Deskripsi:
    Corded sectional machines allow long run times, maintain full power during operation, and have no batteries to recharge.
  8. RIDGID Power Clean Drain Cleaning Machine (Mesin Pembersih Saluran Air)
    Mulai

    Rp8.099.900

    RIDGID Power Clean Drain Cleaning Machine (Mesin Pembersih Saluran Air)
    atribut:
    • Cable Length (m): 9
    • Voltage (V): 120
    • Catalog Number: 55808
  9. RIDGID Exposed Ratchet Threader Set NPT (Senai Pipa Manual)
    Mulai

    Rp9.999.900

    RIDGID Exposed Ratchet Threader Set NPT (Senai Pipa Manual)
    Deskripsi:
    RIDGID Exposed Ratchet Threader Sets are designed to thread pipe or conduit using individual die heads for each size of pipe and a manually operated ratchet. All matched Threader Sets include Die Heads, Ratchet Assembly, Ratchet Handle and Alloy Dies.
  10. Rothenberger Drain Cleaning Machines R 600 Set (Mesin Pembersih Saluran Air)
    Mulai

    Rp88.999.900

    Rothenberger Drain Cleaning Machines R 600 Set (Mesin Pembersih Saluran Air)
    Deskripsi:
    alat untuk membersihkan saluran yang tersumbat
    atribut:
    • Color: Red
  11. RIDGID Hand Spinner with AUTOFEED
    Mulai

    Rp1.099.900

    RIDGID Hand Spinner with AUTOFEED
    Deskripsi:
    The RIDGID KWIK-SPIN+ cleans drain lines from 1/2inch up to 1 1/2inch in diameter from everyday clogs in your kitchen, bathroom and more. Cable is positively retained in the drum to prevent cable pullout. Pull the trigger and turn the drum for a clean drain without the mess.
    atribut:
    • Handle Type: Ergonomically Designed
    • Type: Manual or Drill Operated
    • Drum Material: Polyethylene
    • Chuck Type: 3-Jaw Collet
    • Cable Type: Maxcore
    • Catalog Number: 57038
    • Cable Diameter (inch): 1/4
    • Cable Length (ft): 25
    • Drain Line Capacity I.D. (inch): Up to 1 1/4
    • Drain Size (inch): Cleans drain lines from up 1/2-1 1/2 in diameter
    • Features: Autofeed Trigger Technology, Kwik- Spin
  12. Wipro Pipe Cleaning Machine (Mesin Pembersih Pipa)
    Mulai

    Rp1.999.900

    Wipro Pipe Cleaning Machine (Mesin Pembersih Pipa)
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
  13. Rapp-it Pipe Repair Bandage
    Mulai

    Rp1.599.900

    Rapp-it Pipe Repair Bandage
    Deskripsi:
    Rapp-it is suitable for use on wet or dry pipes. It can even be applied underwater, in fresh or saltwater. Rapp-it can be used on all types of pipes including polypipe (PP / HDPE), GRE, ABS, steel, PVC, rubber, concrete, galvanised, ceramic, clay or stainless steel
Daftar Harga drain cleaning Terbaru October 2026
RIDGID Left-Hand Drain Cleaning Mitt (Sarung Tangan)Rp1.099.900
RIDGID Sectional Machine (Mesin Pembersih Saluran Air)Rp40.999.900
KRISBOW Drain Cleaner (Mesin Pembersih Saluran Air)Rp219.900
RIDGID Drain Cleaning Machine Accessories (Aksesoris Pembersih Drain)Rp159.999.900
Rothenberger Auger Head & Cutter for Drain CleaningRp1.299.900
WESTWARD Drain Cleaning Tool Set (Pembersih Saluran Pipa)Rp509.900
Rothenberger Drain Cleaning Machines R 750Rp94.999.900
RIDGID Drum Machine (Mesin Pembersih Saluran Air)Rp22.999.900
RIDGID Drain Cleaner (Mesin Pembersih Saluran Air)Rp7.999.900
RIDGID Heavy-Duty Straight Pipe Wrench (Kunci Pipa)Rp999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)